Shop All Cabinet Handles & Pulls
Newage Products
Traditional Cup Brushed Black Nickel
Mfr # 80250
Zoro # G400957772
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Nickel
- Color Black Nickel
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80250
- Zoro # G400957772
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 1.61 in |
Details
Finish | Black Nickel |
Color | Black Nickel |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Traditional Cup |
Mounting Hole | Vertical Center to Center |
Description
With a vintage design that beautifully complements traditional style rooms, the Traditional Cup is the finishing touch your cabinet needs. It has a solid cast zinc construction and comes in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matte Black.
Designed to stand the test of time, this traditional pull allows for smooth and easy access to the contents of your cabinets.
Designed to stand the test of time, this traditional pull allows for smooth and easy access to the contents of your cabinets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- ABH Lever, Push Down Pull Up RH, Grade 1 (6816-2-A-US32D-Q)
- SCHLAGE ELECTRONICS CO100MS70 KP RHO 606 PD Electric Mortise Lock (CO100MS70KPRHO606PR)
- DELTANA Pull, 4" Antique Brass (WP026U5)
- EMTEK Satin Brass Pull 86426US4 (86426US4)
- HICKORY HARDWARE Rosette Backplate Pull 3-1/2 Inch Center to Center (P3477-ST)
- EMTEK Flat Black Pull 86260US19 (86260US19)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP9256160140)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Brushed Chrome Torino Cabinet Wire Pull (S271-4BC)
- CROWN 5-1/8" Fixed Bail Cabinet Pull with 4" Center to Center Antique Brass Machined Finish (CHP88ABM)
- TRIMCO ADA 1/2" DIA. DOOR PULL 8" CTC (1151E-4.710CU)
- Newage Products Cabinet Handles & Pulls