Shop All Vinyl Flooring
Newage Products
T-Molding Transition Strip 9.5mm - White Oak
Mfr # 12032
Zoro # G800720860
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Width 46
- Weight 0.8
- Depth 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 12032
- Zoro # G800720860
- UPC # 676065120320
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Height | 0.5 |
Width | 46 |
Depth | 1.65 |
Details
Weight | 0.8 |
Description
Create a seamless transition between tile flooring, hardwood, or other floors of equal height with the 46 in. T-Molding Transition Strip. Perfectly color-matched to NewAge Stone Composite LVP flooring, our transition strips are the perfect add-on to your flooring bundle, for covering doorway gaps and areas where two different flooring materials of the same height meet.
The two piece design makes for a quick and easy installation. Simply use adhesive to secure the PVC base to the subfloor, and snap in the T-Molding Transition Strip to cover floor gaps for a streamlined look.
The two piece design makes for a quick and easy installation. Simply use adhesive to secure the PVC base to the subfloor, and snap in the T-Molding Transition Strip to cover floor gaps for a streamlined look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Dual Stage Rotary Latch With Dual Release (EMC 31-475 LH ER)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRX9)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- NEWAGE PRODUCTS Stone Composite 400 sqft 8.85in x 46in LVP Bundle, Gray Oak (12448)
- NEWAGE PRODUCTS Stone Composite 800 sqft 12in x 24in LVt Bundle, Titanium (12467)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Titanium, 7PK (12001)
- NEWAGE PRODUCTS Flooring Multi-Purpose Reducer, Natural Oak (12040)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Slate, 7PK (12000)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Plank, Natural Oak, 5PK (12010)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 15ft Roll - Brown (03-165)
- Newage Products Vinyl Flooring