Shop All Vinyl Flooring
Newage Products
Stone Composite Luxury Vinyl Plank, Forest Oak, 5PK
Mfr # 12013
Zoro # G000720981
product price: $76.28
/ea
Free Shipping & Returns
$76.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 12013
- Zoro # G000720981
- UPC # 676065120139
- Country of Origin China
- Category Vinyl Flooring
Description
NewAge Stone Composite Luxury Vinyl Plank/Tile Flooring is the next evolution of resilient floors, with a commercial-grade 27.6 mil wear layer and stone composite core that is waterproof when correctly installed, capable of withstanding up to 40,000 lbs. rolling loads.
Built for durability and beauty, our floor planks and tiles meet the needs of the modern home, with the color and style options to improve the look of every space.
Each engineered layer has been carefully selected for optimal material thickness and quality, based on rigorous testing, for the most durable, lowest maintenance flooring solution that improves your day-to-day living. A built-in UV resistant layer prevents fading and keeps your floors looking pristine, while providing added durability. The anti-mold IXPE foam backing not only eliminates the need for a flooring underlay, but also provides a softer feel underfoot with anti-fatigue and acoustic dampening features.
Using high-resolution scans of real oak wood, our Plank style flooring features a natural oak wood grain layer offered in timeless color options. Embossed-In-Register (EIR) textures provide a realistic surface that looks and feels like authentic wood to the touch, without the maintenance needs of real wood.
Our extra-thick 9.5 mm flooring provides a stronger click-lock system, for an easy installation with reduced waste from damaged tiles, and accessories such as garage door thresholds, silver finishing strips, and wood grain color-matched transition pieces let you to build your perfect floor package.
NewAge flooring is Floor Score Certified, meeting the strictest criteria for indoor air quality emissions and material safety standards.
Ideal for your next room reno, NewAge Stone Composite Luxury Vinyl Plank flooring is the perfect flooring solution to build your home around.
Built for durability and beauty, our floor planks and tiles meet the needs of the modern home, with the color and style options to improve the look of every space.
Each engineered layer has been carefully selected for optimal material thickness and quality, based on rigorous testing, for the most durable, lowest maintenance flooring solution that improves your day-to-day living. A built-in UV resistant layer prevents fading and keeps your floors looking pristine, while providing added durability. The anti-mold IXPE foam backing not only eliminates the need for a flooring underlay, but also provides a softer feel underfoot with anti-fatigue and acoustic dampening features.
Using high-resolution scans of real oak wood, our Plank style flooring features a natural oak wood grain layer offered in timeless color options. Embossed-In-Register (EIR) textures provide a realistic surface that looks and feels like authentic wood to the touch, without the maintenance needs of real wood.
Our extra-thick 9.5 mm flooring provides a stronger click-lock system, for an easy installation with reduced waste from damaged tiles, and accessories such as garage door thresholds, silver finishing strips, and wood grain color-matched transition pieces let you to build your perfect floor package.
NewAge flooring is Floor Score Certified, meeting the strictest criteria for indoor air quality emissions and material safety standards.
Ideal for your next room reno, NewAge Stone Composite Luxury Vinyl Plank flooring is the perfect flooring solution to build your home around.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (143PA-96)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- PRIMELINE TOOLS Door Hole Cover Plates, 2-5/8 in. Outside Diameter, Gray Painted (2 Pack) (MP9515-2)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14028626 (14028626)
- NEWAGE PRODUCTS T-Molding Transition Strip 9.5mm - White Oak (12032)
- NEWAGE PRODUCTS Stone Composite 400 sqft 12in x 24in LVt Bundle, Slate Grey (12452)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Slate, 7PK (12000)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Titanium, 7PK (12001)
- NEWAGE PRODUCTS Stone Composite 800 sqft 12in x 24in LVt Bundle, Titanium (12467)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Plank, White Oak, 5PK (12012)
- MSI Xl Cyrus Draven 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0115)
- Newage Products Flooring