Shop All Vinyl Flooring
Newage Products
Stone Composite 800 sqft 8.85in x 46in LVP Bundle, Forest Oak
Mfr # 12464
Zoro # G300720902
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$4,349.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 12464
- Zoro # G300720902
- UPC # 676065124649
- Country of Origin China
- Category Vinyl Flooring
Description
The Stone Composite LVP 800 sq. ft. Flooring Bundle includes approximate coverage for a 28 ft. x 28 ft. space with appropriate extra flooring for waste factor.
NewAge Stone Composite Luxury Vinyl Plank/Tile Flooring is the next evolution of resilient floors, with a commercial-grade 27.6 mil wear layer and stone composite core that is waterproof when correctly installed, capable of withstanding up to 40,000 lbs. rolling loads.
Each engineered layer has been carefully selected for optimal material thickness and quality, based on rigorous testing, for the most durable, lowest maintenance flooring solution that improves your day-to-day living. A built-in UV resistant layer prevents fading and keeps your floors looking pristine, while providing added durability. The anti-mold IXPE foam backing not only eliminates the need for a flooring underlay, but also provides a softer feel underfoot with anti-fatigue and acoustic dampening features.
Using high-resolution scans of real oak wood, our Plank style flooring features a natural oak wood grain layer offered in timeless color options. Embossed-In-Register (EIR) textures provide a realistic surface that looks and feels like authentic wood to the touch, without the maintenance needs of real wood.
Our extra-thick 9.5 mm flooring provides a strong click-lock system, for an easy installation with reduced waste from damaged tiles.
NewAge flooring is Floor Score Certified, meeting the strictest criteria for indoor air quality emissions and material safety standards.
Ideal for your next room reno, NewAge Stone Composite Luxury Vinyl Plank flooring is the perfect flooring solution to build your home around.
NewAge Stone Composite Luxury Vinyl Plank/Tile Flooring is the next evolution of resilient floors, with a commercial-grade 27.6 mil wear layer and stone composite core that is waterproof when correctly installed, capable of withstanding up to 40,000 lbs. rolling loads.
Each engineered layer has been carefully selected for optimal material thickness and quality, based on rigorous testing, for the most durable, lowest maintenance flooring solution that improves your day-to-day living. A built-in UV resistant layer prevents fading and keeps your floors looking pristine, while providing added durability. The anti-mold IXPE foam backing not only eliminates the need for a flooring underlay, but also provides a softer feel underfoot with anti-fatigue and acoustic dampening features.
Using high-resolution scans of real oak wood, our Plank style flooring features a natural oak wood grain layer offered in timeless color options. Embossed-In-Register (EIR) textures provide a realistic surface that looks and feels like authentic wood to the touch, without the maintenance needs of real wood.
Our extra-thick 9.5 mm flooring provides a strong click-lock system, for an easy installation with reduced waste from damaged tiles.
NewAge flooring is Floor Score Certified, meeting the strictest criteria for indoor air quality emissions and material safety standards.
Ideal for your next room reno, NewAge Stone Composite Luxury Vinyl Plank flooring is the perfect flooring solution to build your home around.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0006-SAM)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- NEWAGE PRODUCTS 20ft Garage Door Threshold, Black (12090)
- NEWAGE PRODUCTS Stone Composite 400 sqft 12in x 24in LVt Bundle, Slate Grey (12452)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Plank, Forest Oak, 5PK (12013)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Titanium, 7PK (12001)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Slate, 7PK (12000)
- NEWAGE PRODUCTS T-Molding Transition Strip 9.5mm - White Oak (12032)
- LUCIDA SURFACES LUCIDA SURFACES, TruCore Sandstorm-Sample (TC-801SMP)
- Newage Products Flooring