Shop All Workbenches
Newage Products
Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black
Mfr # 40408
Zoro # G200721061
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 96
- Depth 48
- Height 90
- Weight 122.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 40408
- Zoro # G200721061
- UPC # 676065404086
- Country of Origin China
- Category Workbenches
Dimensions
Width | 96 |
Depth | 48 |
Height | 90 |
Details
Weight | 122.8 |
Description
Keep organized, and maximize overhead storage space in your garage with the NewAge Products Pro Series Wall Mounted Steel Shelves.
These Pro Series Shelves give you full-length wall storage that’s easily accessible and perfect for bulky items, keeping your garage floor free of clutter. Stack multiple shelves vertically, connect them side-by-side, build around corners or install tight to the ceiling; there’s no wrong way to use this storage system.
Our Aircraft-Grade steel support cables are tested to 3,000 lbs. for a safe solution that's adjustable to your stud spacing. The heavily engineered frame is constructed from thick gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Big storage, customized to your space, with the Pro Series Wall Mounted Steel Shelves.
These Pro Series Shelves give you full-length wall storage that’s easily accessible and perfect for bulky items, keeping your garage floor free of clutter. Stack multiple shelves vertically, connect them side-by-side, build around corners or install tight to the ceiling; there’s no wrong way to use this storage system.
Our Aircraft-Grade steel support cables are tested to 3,000 lbs. for a safe solution that's adjustable to your stud spacing. The heavily engineered frame is constructed from thick gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Big storage, customized to your space, with the Pro Series Wall Mounted Steel Shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- PIG Drum Lid, 24-1/2" Outside dia, Yellow (DRM965-YW)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- Newage Products Workbenches