Shop All Modular Storage Systems
Newage Products
Pro 3.0 Black 9pc (LWWT, LWB, 84" SS, Utility Cart)
Mfr # 64344
Zoro # G600720855
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,587.99
Free 30-Day Returns
Key Features
- Overall Width 156
- Overall Height 84.75
- Overall Depth 24
- Weight 1103.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 64344
- Zoro # G600720855
- UPC # 676065643447
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 156 |
Overall Height | 84.75 |
Overall Depth | 24 |
Details
Weight | 1103.1 |
Description
Get more out of your garage with NewAge Products Pro Series collection of storage solutions, engineered for strength, and designed with the premium features and modern look of a garage showroom.
Our Pro Series Cabinets are built with heavy-duty steel frames, double-walled doors, and adjustable shelving and leveling legs, for a premium storage configuration that adapts to your space and needs. Integrated full-length handles offer a clean, space-saving design for the lockable doors, while soft-close hinges and extra-strong ball bearing drawer slides give easy access to your tools and gear.
The Pro Series Mobile Utility Cart (assembly required) gives you a portable work cart for with adjustable shelving, a removeable half-width tool tray with adjustable dividers and four included small parts bins. A perfect solution for bringing your tools to your work area.
NewAge Products Pro Series collection is the ideal all-in-one solution to your garage organization needs.
Our Pro Series Cabinets are built with heavy-duty steel frames, double-walled doors, and adjustable shelving and leveling legs, for a premium storage configuration that adapts to your space and needs. Integrated full-length handles offer a clean, space-saving design for the lockable doors, while soft-close hinges and extra-strong ball bearing drawer slides give easy access to your tools and gear.
The Pro Series Mobile Utility Cart (assembly required) gives you a portable work cart for with adjustable shelving, a removeable half-width tool tray with adjustable dividers and four included small parts bins. A perfect solution for bringing your tools to your work area.
NewAge Products Pro Series collection is the ideal all-in-one solution to your garage organization needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Behrens Manufacturing 1214 14 Quart Hot Dipped Pail (2365625)
- 80/20 Top Mount Bifold Door Hanger 40 S (40-2051)
- DURASHELF Adjustable Shelf Support Pin (DSPIN)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- NEWAGE PRODUCTS Bold 3.0 Grey 12 PC (2xLWR, 2xBW, 2x48" SS) (50411)
- NEWAGE PRODUCTS Bold Series 12 Piece Garage Cabinet Set with Bamboo Top, Gray (50410)
- NEWAGE PRODUCTS Pro Series 8 Piece Garage Cabinet Set with Bamboo Top, Gray (52090)
- NEWAGE PRODUCTS Pro 3.0 Red 9pc (LWWT, LWB, 84" SS, Utility Cart) (56854)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, White (54992)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, Gray (50408)
- MANHATTAN COMFORT Eiffel 3-Piece Garage Set in Matte Black and Yellow (3-255BMC84)
- Newage Products