Shop All Modular Storage Systems
Newage Products
Pro 3.0 Black 9pc (LWWT, LWB, 84" BAM, Utility Cart)
Mfr # 64343
Zoro # G400720925
product price: $3,587.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,587.99
Free 30-Day Returns
Key Features
- Overall Width 156
- Overall Height 84.75
- Overall Depth 24
- Weight 1092.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 64343
- Zoro # G400720925
- UPC # 676065643430
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 156 |
Overall Height | 84.75 |
Overall Depth | 24 |
Details
Weight | 1092.7 |
Description
Get more out of your garage with NewAge Products Pro Series collection of storage solutions, engineered for strength, and designed with the premium features and modern look of a garage showroom.
Our Pro Series Cabinets are built with heavy-duty steel frames, double-walled doors, and adjustable shelving and leveling legs, for a premium storage configuration that adapts to your space and needs. Integrated full-length handles offer a clean, space-saving design for the lockable doors, while soft-close hinges and extra-strong ball bearing drawer slides give easy access to your tools and gear.
The Pro Series Mobile Utility Cart (assembly required) gives you a portable work cart for with adjustable shelving, a removeable half-width tool tray with adjustable dividers and four included small parts bins. A perfect solution for bringing your tools to your work area.
NewAge Products Pro Series collection is the ideal all-in-one solution to your garage organization needs.
Our Pro Series Cabinets are built with heavy-duty steel frames, double-walled doors, and adjustable shelving and leveling legs, for a premium storage configuration that adapts to your space and needs. Integrated full-length handles offer a clean, space-saving design for the lockable doors, while soft-close hinges and extra-strong ball bearing drawer slides give easy access to your tools and gear.
The Pro Series Mobile Utility Cart (assembly required) gives you a portable work cart for with adjustable shelving, a removeable half-width tool tray with adjustable dividers and four included small parts bins. A perfect solution for bringing your tools to your work area.
NewAge Products Pro Series collection is the ideal all-in-one solution to your garage organization needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, Gray, 20 in L (30281GREY)
- 80/20 M5 Drop In T-Nut, 1/4 Turn (3930)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- NEWAGE PRODUCTS Pro 3.0 Red 9pc (LWWT, LWB, 84" SS, Utility Cart) (56854)
- NEWAGE PRODUCTS Pro Series 8 Piece Garage Cabinet Set with Bamboo Top, Gray (52090)
- NEWAGE PRODUCTS Bold Series 12 Piece Garage Cabinet Set with Bamboo Top, Gray (50410)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, Gray (50408)
- NEWAGE PRODUCTS Bold 3.0 Grey 12 PC (2xLWR, 2xBW, 2x48" SS) (50411)
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- EXTREME MAX 5001.6062 Wall-Mount Tie-Down Hanger Storage Rack Shelf Enclosed Race Trailer Shop Garage Storage (5001.6062)
- Newage Products