Shop All Modular Storage Systems
Newage Products
Pro 3.0 Black 8 PC (LWT, LWWT, 84" SS)
Mfr # 64124
Zoro # G600721012
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,566.99
Free 30-Day Returns
Key Features
- Overall Width 156
- Overall Height 84.75
- Overall Depth 24
- Weight 1122.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 64124
- Zoro # G600721012
- UPC # 676065641245
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 156 |
Overall Height | 84.75 |
Overall Depth | 24 |
Details
Weight | 1122.3 |
Description
Get more out of your garage with NewAge Products Pro Series collection of storage solutions, engineered for strength, and designed with the premium features and modern look of a garage showroom. Our Pro Series 3.0 Cabinets are built with heavy-duty steel frames, double-walled doors, adjustable steel shelving and leveling legs, for a premium storage configuration that adapts to your space and needs. Integrated full-length handles offer a clean, space-saving design for the lockable doors, while soft-close hinges and extra-strong ball bearing drawer slides give easy access to your tools and gear. NewAge Products Pro Series collection is the ideal all-in-one solution to your garage organization needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- METRO Shelf Post Starter, 54"H, Chrome, 4PK (54P-4)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Beige (30270STONE)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, Gray (50408)
- NEWAGE PRODUCTS Bold 3.0 Grey 12 PC (2xLWR, 2xBW, 2x48" SS) (50411)
- NEWAGE PRODUCTS Bold Series 12 Piece Garage Cabinet Set with Bamboo Top, Gray (50410)
- NEWAGE PRODUCTS Pro Series 8 Piece Garage Cabinet Set with Bamboo Top, Gray (52090)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, White (54992)
- CRAWFORD Bracket Storage Adj 2X3X30In (CMPE-6)
- MANHATTAN COMFORT Eiffel 3-Piece Garage Set in Matte Black and Yellow (3-255BMC84)
- Newage Products