Shop All Storage Cabinet Parts
Newage Products
Magic Corner
Mfr # 80691
Zoro # G400957833
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cabinets Steel
- Drawer Height 19.7 in
- Finish - Cabinets Chrome
- Width of Cabinet 24.5 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80691
- Zoro # G400957833
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 19.7 in |
Width of Cabinet | 24.5 in |
Depth of Cabinet | 18.2 in |
Details
Material - Cabinets | Steel |
Finish - Cabinets | Chrome |
Color | Chrome |
Includes | Magic Corner |
Description
Corner cabinets are a fantastic way to make best use of kitchen space, but access to the back of the cabinet can be awkward. The NewAge Magic Corner allows you to make the most of your cabinet space and keep all the contents organized. It comes with four adjustable baskets and a soft close slide system that makes it easy to access your kitchen essentials. With a sturdy steel alloy construction, this can be used to store and organize a number of items. It’s easy to wipe clean thanks to the polished chrome plated finish and it can be mounted easily to the base panel of your corner cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (30289BLUE)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- PIG PIG Deluxe Pipe Patch Kit (GEN313)
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- GLOBAL INDUSTRIAL Divider Kit for 4H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493342)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- HODEDAH Hodedah Hid4 Cherry 4 Door Cabinet (Hid4 Cherry)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- STOREX INDUSTRIES Storex Industries STX61418U01C Stackable Literature Sorter; Gray (STX61418U01C)
- LISTA Handle, PK2 (MTBH)
- Newage Products Storage Cabinet Parts