Shop All Storage Cabinet Parts
Newage Products
LED Light 4000K with connector cable, White
Mfr # 60847
Zoro # G700957793
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cabinets Aluminum
- Drawer Height 0.51 in
- Finish - Cabinets White
- Width of Cabinet 12.4 in
- Depth of Cabinet 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 60847
- Zoro # G700957793
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 0.51 in |
Width of Cabinet | 12.4 in |
Depth of Cabinet | 1.18 in |
Details
Material - Cabinets | Aluminum |
Finish - Cabinets | White |
Color | White |
Includes | LED Light 4000K with connector cable |
Description
Add the final touch to your kitchen cabinetry with our LED Lights. Our highly functional 4000K lights produce a cool daytime glow, creating a gorgeous ambiance while helpfully illuminating your cooking and equipment. You’ll be able to see what you’re chopping, cooking or snacking on - without spoiling the atmosphere with headache-inducing overheads! These lights will have your kitchen looking its very best. Designed to fit perfectly with our kitchen cabinets, these lights can be used on top of, underneath or inside your cabinetry. The 40cm connector cable allows you to string multiple lights together to illuminate larger areas of the room. Our LED lights will be a life-long addition to your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 72" H x 12" W 6-Compartment Steel Storage Locker (ADI629-206-BLK)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- LOWELL Panel for Volume Controls (SG6P-3)
- HARDWARE RESOURCES Hook Dowels for QuikTRAY System One Box Contains 1000PK (T-508)
- GLOBAL INDUSTRIAL 2-4/5H Metal Divider Kit, For Modular Drawer Cabinet 4Hx36Wx24D, Blue (298453)
- DOBA-BNT Halifax Cabinet For Closet - Office 7 Drawers White (SA19516)
- WILTON Spindle Assembly (2900150)
- HARDWARE RESOURCES Nickel Single-Track Shelf Clip Builder Pack 1000PK (1460NI)
- TENNSCO Caster Kit, 36 in W x 18 in D, Black (CK18BLK)
- GLOBAL INDUSTRIAL Divider Kit for 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493343)
- Newage Products Storage Cabinet Parts