Shop All Marine & Boat Lighting
Newage Products
LED Light 2700K with power adapter
Mfr # 60806
Zoro # G800720914
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Depth 1.2
- Weight 0.67
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 60806
- Zoro # G800720914
- UPC # 676065608064
- Country of Origin China
- Category Marine & Boat Lighting
Dimensions
Width | 12.5 |
Depth | 1.2 |
Height | 0.5 |
Details
Weight | 0.67 |
Description
Illuminate the interior of your Display Cabinets and add a warm ambience to your space, with the long-lasting NewAge Products LED Light and Power Adapter
Easily installed on the interior of your Display Cabinets, the LED provides a diffused, warm light to highlight your wine bottles, glassware or other collectibles on display.
One Power Adapter can run up to 4 NewAge LED light strips, which can be purchased separately.
Easily installed on the interior of your Display Cabinets, the LED provides a diffused, warm light to highlight your wine bottles, glassware or other collectibles on display.
One Power Adapter can run up to 4 NewAge LED light strips, which can be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- DEVILBISS AUTOMOTIVE REFINISHING PROLITE PRESS C7971.4 UNCUPPED (DV905125)
- KOHLER Muffler (24 068 136-S)
- RANCH HAND 07-17 EXPEDITION LEGEND GRILLE GUARD (GGF07HBL1)
- ILC Replacement for AH Lighting Jc/5w/12v/g4 replacement light bulb lamp (JC/5W/12V/G4 AH LIGHTING)
- INNOVATIVE LIGHTING Led Docking Light - Mirrored (585-0220-7)
- LUMITEC Lumitec Mirage Positionable Down Light - Spectrum RGBW Dimming - White (115127)
- ILC Replacement for Coleman 5328-700 replacement light bulb lamp (5328-700 COLEMAN)
- ATTWOOD MARINE Attwood All-Round Deck Mount Light (5940-7)
- SEA DOG Light-Dome 4 S/S, #400190-1 (400190-1)
- ATTWOOD MARINE Pole Light Storage Clips (7571L7)
- Newage Products Marine & Boat Lighting