Shop All Storage Cabinet Parts
Newage Products
Glass Subway Tile, Dark Gray, 11PK
Mfr # 80011
Zoro # G500957832
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cabinets Glass
- Drawer Height 11.73 in
- Width of Cabinet 14.69 in
- Finish - Cabinets Grey
- Depth of Cabinet 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80011
- Zoro # G500957832
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 11.73 in |
Width of Cabinet | 14.69 in |
Depth of Cabinet | 0.33 in |
Details
Material - Cabinets | Glass |
Finish - Cabinets | Grey |
Color | Grey |
Includes | Glass Subway Tile, Dark Gray, 11PK |
Description
Our Dark Grey Glass Subway Tiles are an eye-catching and elegant final flourish for your kitchen. Made from back coated glass, these backsplash tiles use light to give the illusion of more space, with neat and minimalist interlocking subway-style design adding to the charm. The Dark Grey finish looks at home in contemporary kitchens.
Stain resistant, easy to maintain and hypoallergenic, these will save you ample time when it comes to cleaning, simply wipe clean of dirt and grime when needed. They can be used in kitchens, bathrooms or even around fireplaces, and they’re easy to install regardless of the size, shape and layout of the room.
Stain resistant, easy to maintain and hypoallergenic, these will save you ample time when it comes to cleaning, simply wipe clean of dirt and grime when needed. They can be used in kitchens, bathrooms or even around fireplaces, and they’re easy to install regardless of the size, shape and layout of the room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Yellow (1655)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- KENNEDY Drawer Slide (80887)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- WESTWARD Small Drawers with Slides (F270081-3D)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81923)
- WINSOME Winsome 94155 Antique Walnut Beechwood VALET STAND (94155)
- Newage Products Storage Cabinet Parts