Shop All Cabinet Handles & Pulls
Newage Products
Door Handle Template
Mfr # 80260
Zoro # G800957853
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blue
- Color Blue
- Material Acrylic
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80260
- Zoro # G800957853
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 10.04 in |
Details
Finish | Blue |
Color | Blue |
Material | Acrylic |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Door Handle Template |
Mounting Hole | Vertical Center to Center |
Description
Allowing for easy fitting of your new handle, the Door Handle Template comes complete with each order. This allows you to easily mark and drill the holes needed to install your handles, knobs and cups. Simply mark the area using a pencil and drill accordingly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Luggage and Briefcase Padlock, 4 Dials (4696D)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- MNG 5" Pull, French Twist, Oil Rubbed Bronze (84113)
- DELTANA Pull, 4" Oil Rubbed Bronze (WP026U10B)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-SN (87380-SN-1)
- OMNIA Center to Center Traditional Cabinet Pull Antique Bronze 7" (9040/178.5)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5004-178-SS, 10PK (5004-178-SS-10)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Arched Verona Cabinet Pull (346564MB)
- Newage Products Cabinet Handles & Pulls