Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Square Matt Black
Mfr # 80243
Zoro # G500957764
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Matte Black
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80243
- Zoro # G500957764
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | 25 |
Grip Length | 1.46 in |
Grip Dia. | 1.46 in |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Contemporary Square |
Mounting Hole | Vertical Center to Center |
Description
This Contemporary Square Handle offers the perfect sleek and modern finish for your cabinets. Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this looks beautiful paired with any style and color of cabinet door.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW YORK WIRE 10105 Bright Aluminum Screen 36 x 84 in. (NE385779)
- USA INDUSTRIALS Buna-N Grommet 7/16" Hole ID, 1/8" Edge 1/4" ID, PK 100 (BULK-GMT-H50-6)
- KWIKSET Key Kit Kwset Locks (92720-001)
- GRIPWORKS L Caps-0.750-3.000-0.065-FE-701-89-BLACK, 25PK (368411)
- JEFFREY ALEXANDER 192 mm Center Brushed Oil Rubbed Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-192DBAC)
- AMPG Cabinet Pull, 1/2" W x 2-3/4" L (CP-CAB US26D)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Traditional Cabinet Pull (BP8695192900)
- RICHELIEU HARDWARE 1-31/32 in. (50 mm) Center-to-Center Aluminum Contemporary Edge Pull (BP46037010)
- DELTANA Pull, 4" Unlacquered Bright Brass (WP026U3-UNL)
- ELEMENTS BY HARDWARE RESOURCES 480 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (558SS)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center, 10PK (P3004-RI-10B)
- Newage Products Cabinet Handles & Pulls