Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Small Handle, Brushed Nickel
Mfr # 80180
Zoro # G100957782
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Color Brushed Nickel
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80180
- Zoro # G100957782
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 6 in |
Details
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Contemporary Small Handle |
Mounting Hole | Vertical Center to Center |
Description
Sleek and minimalist, our contemporary handle is the finishing touch on your custom kitchen. Beautifully complementing any kitchen decor, this completes the contemporary look while allowing you easy access to the contents of your kitchen cabinets.
This can be purchased to suit any custom cabinet. At 5” (128mm) center-to-center, this is perfect for your cabinet doors and small drawers, while the cast zinc construction is durable and easy to clean.
This can be purchased to suit any custom cabinet. At 5” (128mm) center-to-center, this is perfect for your cabinet doors and small drawers, while the cast zinc construction is durable and easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.207 in Wirex2 in Dx31 in L Torsion Springs Yellow Left & Right Wound Pair Sectional Garage Doors (DLTY231B)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-C-626-SFIC)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- DYNASTY HARDWARE Super Saver Ribbon Reed Cabinet Bin Pull Antique Nickel (P3455AN)
- AMEROCK Pull Handle, 1" Proj., Zinc, Matte, Threaded Holes (BP53010FB)
- ELEMENTS BY HARDWARE RESOURCES 256 mm Center-to-Center Brushed Gold Naples Cabinet Bar Pull (336BG)
- BERENSON Berenson 9395-1BPN-P 96 x 103 mm CC Advantage Plus 7 Pull with Brushed Nickel (9395-1BPN-P)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691526)
- RICHELIEU HARDWARE 4 in (102 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP240195)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Brass Finish (86679US4)
- Newage Products Cabinet Handles & Pulls