Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Small Handle, Brushed Black Nickel
Mfr # 80170
Zoro # G000957851
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Nickel
- Color Black Nickel
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80170
- Zoro # G000957851
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 6 in |
Details
Finish | Black Nickel |
Color | Black Nickel |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Contemporary Small Handle |
Mounting Hole | Vertical Center to Center |
Description
Sleek and minimalist, our contemporary handle is the finishing touch on your custom kitchen. Beautifully complementing any kitchen decor, this completes the contemporary look while allowing you easy access to the contents of your kitchen cabinets.
This can be purchased to suit any custom cabinet. At 5" (128mm) center-to-center, this is perfect for your cabinet doors and small drawers, while the cast zinc construction is durable and easy to clean.
This can be purchased to suit any custom cabinet. At 5" (128mm) center-to-center, this is perfect for your cabinet doors and small drawers, while the cast zinc construction is durable and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK American Lock No A1106RED Solid Aluminum Rectangular Padlock, Red (A1106RED)
- FALCON Key KB628A (KB628A)
- 3M 17204ES Command, White Medium Picture Hanging Strips (39917204ES)
- KWIKSET KW5 Blank Key (804343)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (H077881MB)
- BERENSON Transitional Advantage Three 64mm CC Brushed Nickel Cup Pull (0963-1BPN-P)
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- VECINDARIO 4 in. C-C US10B Industrial Modern Jasper Cabinet Pull (VE3239578)
- AMEROCK Amerock BP53529-G10 128mm Pull - Satin Nickel (A53529-G10)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0150)
- Newage Products Cabinet Handles & Pulls