Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Rounded Matt Black
Mfr # 80233
Zoro # G100957768
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Matte Black
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 80233
- Zoro # G100957768
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1.15 in |
Grip Length | 1.15 in |
Screw Size | 25 |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Contemporary Rounded |
Mounting Hole | Vertical Center to Center |
Description
This Contemporary Rounded Knob offers the perfect sleek and modern finish for your cabinets. Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this looks beautiful paired with any style and color of cabinet door.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- FROST KING Edging Stair Fltd 36In Satslvr (H4128FS3)
- BRINKS COMMERCIAL Brinks 13.87 in. L Stainless Steel Pull Plate (BC40011)
- MONROE PMP Cut-To-Length Pull Handle, Steel, Threaded Holes (PH-0275)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP8795128195)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Eclectic Drawer Pull (BP2209128900)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP905128900)
- CONTEMPO LIVING Contempo Living WCCH840-6 6.5 in. Twisted Style Kitchen Cabinet Pull Handle (WCCH840-6)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Blue Contemporary Drawer Pull (BP777816070)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Matte Black Arched Verona Cabinet Pull (4307305)
- Newage Products Cabinet Handles & Pulls