Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Large Handle, Matte Black
Mfr # 80201
Zoro # G000957783
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Matte Black
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80201
- Zoro # G000957783
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 12.3 in |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Contemporary Large Handle |
Mounting Hole | Vertical Center to Center |
Description
Sleek and minimalist, our contemporary handle is the finishing touch on your custom kitchen. Beautifully complementing any kitchen decor, this completes the contemporary look while allowing you easy access to the contents of your kitchen cabinets.
Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this can be purchased to suit any custom cabinet. At 11.25” (288mm) center-to-center, this is perfect for drawer cabinets and tall pantry doors. The cast zinc construction is both durable and easy to clean.
Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this can be purchased to suit any custom cabinet. At 11.25” (288mm) center-to-center, this is perfect for drawer cabinets and tall pantry doors. The cast zinc construction is both durable and easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Lock Body Assembly (HW875CRR)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-28SBS-1)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Brushed Gold Square Hadly Cabinet Pull (449-160BG)
- BERENSON Traditional Advantage Four 3 inch CC Brushed Nickel Ringed Arch Pull (9368-1BPN-P)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Square Glendale Cabinet Pull (525-96MB)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Nickel Transitional Cabinet Pull (BP8650128195)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0253)
- RUSTICWARE Cabinet Pull Satin Nickel 6" CTC (984SN)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Knurled Bar Pull Satin Nickel, 5PK (4788-224-SN-5)
- Newage Products Cabinet Handles & Pulls