Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Large Handle, Brushed Nickel
Mfr # 80181
Zoro # G900957838
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Color Brushed Nickel
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80181
- Zoro # G900957838
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 12.3 in |
Details
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Contemporary Large Handle |
Mounting Hole | Vertical Center to Center |
Description
Sleek and minimalist, our contemporary handle is the finishing touch on your custom kitchen. Beautifully complementing any kitchen decor, this completes the contemporary look while allowing you easy access to the contents of your kitchen cabinets.
Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this can be purchased to suit any custom cabinet. At 11.25” (288mm) center-to-center, this is perfect for drawer cabinets and tall pantry doors. The cast zinc construction is both durable and easy to clean.
Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this can be purchased to suit any custom cabinet. At 11.25” (288mm) center-to-center, this is perfect for drawer cabinets and tall pantry doors. The cast zinc construction is both durable and easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE DOOR BELL WRLS BK/WH 10in. (18000175)
- PAWLING End Cap, Linen White, 7-3/4 x 1In (ETC-8C-0-301)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2448)
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm (FRT-D3-501-G1)
- LAUREY 3" Porcelain Pull, Opal (3795)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP790128195)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Chrome Traditional Drawer Pull (BP881896140)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Satin Bronze Square Stanton Cabinet Bar Pull (625-192SBZ)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center, 10PK (P3235-MB-10B)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Antique Brass Baroque Kingsport Cabinet Pull (1018-AB)
- KOHLER Purist 3" Drawer Pull (14485-BV)
- Newage Products Cabinet Handles & Pulls