Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Large Handle, Brushed Black Nickel
Mfr # 80171
Zoro # G400957802
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Nickel
- Color Black Nickel
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80171
- Zoro # G400957802
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 12.3 in |
Details
Finish | Black Nickel |
Color | Black Nickel |
Material | Zinc |
Mounting Type | center-to-center |
Outer Mounting Hole Ctr. to Ctr. | Yes |
Includes | Contemporary Large Handle |
Mounting Hole | Vertical Center to Center |
Description
Sleek and minimalist, our contemporary handle is the finishing touch on your custom kitchen. Beautifully complementing any kitchen decor, this completes the contemporary look while allowing you easy access to the contents of your kitchen cabinets.
Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matte Black finishes, this can be purchased to suit any custom cabinet. At 11.25” (288mm) center-to-center, this is perfect for drawer cabinets and tall pantry doors. The cast zinc construction is both durable and easy to clean.
Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matte Black finishes, this can be purchased to suit any custom cabinet. At 11.25” (288mm) center-to-center, this is perfect for drawer cabinets and tall pantry doors. The cast zinc construction is both durable and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ8)
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- TRIMLITE 30" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2668pri8491)
- PRIME-LINE Showcase Lock Steel Chrm (U 9949)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- GLIDERITE HARDWARE 3-3/4 in. Center-To-Center Solid Square Bar Pull - 87226-SN, 10PK (87226-SN-10)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Gibson Cabinet Pull (105-96MB)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-25PACK 3" (76 mm) (253G10-25PACK)
- JEFFREY ALEXANDER 160 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-160SBZ)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP36764G10)
- Newage Products Cabinet Handles & Pulls