Shop All Storage Cabinet Parts
Newage Products
Complete 18in Pantry Cabinet Bundle, Gray
Mfr # 85830
Zoro # G600957848
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Drawer Height 84.1 in
- Material - Cabinets MDF
- Width of Cabinet 19.5 in
- Finish - Cabinets Gray
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 85830
- Zoro # G600957848
- Country of Origin Greece
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 84.1 in |
Width of Cabinet | 19.5 in |
Depth of Cabinet | 24.8 in |
Details
Material - Cabinets | MDF |
Finish - Cabinets | Gray |
Color | Gray |
Includes | Complete 18in Pantry Cabinet Bundle |
Description
Chefs know that the key to culinary success is having quick access to the right ingredients. Our fully-assembled Home Pantry Cabinets make it easy with 4 adjustable shelves that give you impressive storage space for dry foods, canned goods and other kitchen essentials. The smooth, soft-close door adds a premium feel you’ll appreciate. Underneath it all, solid frame construction supports your everyday items and the thick 19mm doors are constructed with four layers of lacquer over an MDF core for a beautiful finish in your choice of White or Gray.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- LISTA Handle, PK2 (MTBH)
- METALMARK INDUSTRIAL 2PK UNIV Level Holders (LM-BLK-2)
- HARDWARE RESOURCES White Single-Track Shelf Clip Builder Pack 1000PK (1460WH)
- KENNEDY Divider, 4" Drawer, 7 Compartments (81925)
- GLOBAL INDUSTRIAL Divider Kit for 10H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493344)
- Newage Products Storage Cabinet Parts