Shop All Storage Cabinet Parts
Newage Products
Color Swatch, Cabinet Hardware, Matt Black
Mfr # 80121
Zoro # G600957831
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cabinets Zinc
- Drawer Height 0.12 in
- Width of Cabinet 5.67 in
- Finish - Cabinets Matte Black
- Depth of Cabinet 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 80121
- Zoro # G600957831
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 0.12 in |
Width of Cabinet | 5.67 in |
Depth of Cabinet | 1.97 in |
Details
Material - Cabinets | Zinc |
Finish - Cabinets | Matte Black |
Color | Matte Black |
Includes | Color Swatch, Cabinet Hardware |
Description
A brand new kitchen is a big commitment, and you need to be sure you’re happy with your decision before you make a purchase. This Hardware Color Swatch allows you to examine the quality, color and finish of your handles and knobs before you make a commitment. Available in four colors; Brushed Brass, Matte Black, Brushed Nickel, and Brushed Black Nickel, this hardware swatch will give you a taste of what’s to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5 ROYAL BLUE)
- BUCKHORN Blue Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120209000)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 5 in H (DG91050CO)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2025xL - 16-1/2"L x 10-29/32"W x 2-1/2"H (DC2025 XL)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- DOBA-BNT Halifax Cabinet for Closet - Office 7 Drawers Black (SA19517)
- ZORO SELECT Hook (S10000908)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- PERFORM TOOL Perform Tool PTL-W1285 6 x 10 in. Magnetic Parts Tray (PTL-W1285)
- Newage Products Storage Cabinet Parts