Shop All Storage Cabinet Parts
Newage Products
Color Swatch, Cabinet Hardware, Brushed Brass
Mfr # 80123
Zoro # G000957813
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drawer Height 0.12 in
- Material - Cabinets Zinc
- Width of Cabinet 5.67 in
- Finish - Cabinets Brushed Brass
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 80123
- Zoro # G000957813
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 0.12 in |
Width of Cabinet | 5.67 in |
Depth of Cabinet | 1.97 in |
Details
Material - Cabinets | Zinc |
Finish - Cabinets | Brushed Brass |
Color | Brushed Brass |
Includes | Color Swatch, Cabinet Hardware |
Description
A brand new kitchen is a big commitment, and you need to be sure you’re happy with your decision before you make a purchase. This Hardware Color Swatch allows you to examine the quality, color and finish of your handles and knobs before you make a commitment. Available in four colors; Brushed Brass, Matte Black, Brushed Nickel, and Brushed Black Nickel, this hardware swatch will give you a taste of what’s to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- FAZTEK Floor Mount Foot, W 3 In, for 5JA94, etc (15FF5816)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- WESTWARD Gas Strut (31-03A)
- AZIMPORT AZImport KW002 Chrome Cabinet Plastic Bag Storage (KW002)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- GLOBAL INDUSTRIAL Handle and Wheel Kit for Modular Drawer Cabinet, Blue (493324)
- ORCA Orca 275725 Chaser Lid; Clear (275725)
- Newage Products Storage Cabinet Parts