Shop All Storage Cabinet Parts
Newage Products
Color Swatch, Cabinet Door, Gray
Mfr # 80048
Zoro # G500957856
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drawer Height 2.88 in
- Finish - Cabinets Grey
- Width of Cabinet 4.00 in
- Color Grey
- Depth of Cabinet 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80048
- Zoro # G500957856
- Country of Origin Canada
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 2.88 in |
Width of Cabinet | 4.00 in |
Depth of Cabinet | 0.38 in |
Details
Finish - Cabinets | Grey |
Color | Grey |
Includes | Color Swatch, Cabinet Door |
Description
A brand new kitchen is a big commitment, and you need to be sure you’re happy with your decision before you make a purchase. This Cabinet Door Color Swatch allows you to examine the quality, color and finish of your faucet before you make a commitment. Available in all 10 of our beautiful colors, this cabinet door swatch will give you a taste of what’s to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Heavy Duty Beam, PK2 (DD62172)
- QUANTUM STORAGE SYSTEMS Mobile Giant Stack Container (QGH805MOBCL)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-9/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM350096P)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- HARDWARE RESOURCES Nickel Single-Track Shelf Clip Builder Pack 1000PK (1460NI)
- FINE-LINE Height Adjustable Rolling TV Stand (FI537721)
- KENNEDY Drawer Slide (80887)
- HODEDAH Hodedah Hid5 Cherry 5 Door Cabinet (Hid5 Cherry)
- TENNSCO Caster Kit, 36 in W x 24 in D, Med Gray (CK24GR)
- HARDWARE RESOURCES 5 mm Angled Shelf Support without Hole - Bright Nickel, Retail Pack 2PK (1706BN-R)
- Newage Products Storage Cabinet Parts