Shop All Closet Rods & Rod Sockets
Newage Products
Closet Rod Kit 24in
Mfr # 80632
Zoro # G800957839
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22.56
- Depth 1
- Height 2.91
- Weight 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80632
- Zoro # G800957839
- Country of Origin China
- Category Closet Rods & Rod Sockets
Dimensions
Width | 22.56 |
Depth | 1 |
Height | 2.91 |
Details
Weight | 0.44 |
Description
Make the most of all your closet space with the Closet Rod Kid. Displaying your clothes neatly and free from creases, this is a must-have for anyone who has too many clothes and too little storage!
This rod comes in three different widths. The 18” and 24” widths perfectly fit within our cabinets; the 36” system can be placed alongside cabinets for additional storage. The steel alloy construction and powder coated Mocha finish ensures it’s a durable and aesthetic addition to your laundry room.
This rod comes in three different widths. The 18” and 24” widths perfectly fit within our cabinets; the 36” system can be placed alongside cabinets for additional storage. The steel alloy construction and powder coated Mocha finish ensures it’s a durable and aesthetic addition to your laundry room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5PT)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- SEVILLE CLASSICS Closet Organizer System, Expandable, Sati (SHE05814B)
- IRONWERKS DESIGNS 30" x 12" Closet Rod (GarmRack30)
- WHITMOR CLOSET ROD CLOSET SYSTEM (6779-4322)
- LIDO Lido LB-44-A106-6 1.32 in. x 6 ft. Stainless Steel Closet Rod (5361894)
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- ORGANIZED LIVING FreedomRail 2-1/2 Ft. x 1 In. Closet Rod, Chrome (7913153034)
- NATIONAL Stanley Home Designs 8 Ft. x 1-5/16 In. Cut-to-Length Closet Rod, Satin Nickel (S822101)
- NATIONAL HARDWARE 2.16 in. L X 1.58 in. D Plastic Closet Rod Socket Set (N211-490)
- Newage Products Closet Rods & Rod Sockets