Shop All Storage Cabinet Parts
Newage Products
Cabinet Hanger Wall Rail (Small)
Mfr # 80000
Zoro # G700957823
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cabinets Metal
- Drawer Height 1.88
- Width of Cabinet 48
- Finish - Cabinets Zinc Plated
- Depth of Cabinet 0.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80000
- Zoro # G700957823
- Country of Origin Greece
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 1.88 |
Width of Cabinet | 48 |
Depth of Cabinet | 0.22 |
Details
Material - Cabinets | Metal |
Finish - Cabinets | Zinc Plated |
Color | Zinc Plated |
Includes | Cabinet Hanger Wall Rail, Small |
Weight | 1.32 |
Description
Allowing for easy installation of wall cabinets, our Cabinet Hanger Wall Rail simply mounts to the wall using the included lag screws. It’s available in two sizes, and can be cut to length.
This makes installing both standard and corner wall cabinets a quick and easy process. Simply lift the wall cabinet and hang onto the rail. Adjustments can be easily made at any time. The sturdy metal construction ensures your new wall cabinets are safe and secure.
This makes installing both standard and corner wall cabinets a quick and easy process. Simply lift the wall cabinet and hang onto the rail. Adjustments can be easily made at any time. The sturdy metal construction ensures your new wall cabinets are safe and secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- ZORO SELECT Angled L-Hook, 1-1/2", PK50 (787CY3)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins (DB-2BK Kit)
- WESTWARD Gas Strut (31-03A)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- KENNEDY Drawer Slide (80888)
- MADE-TO-ORDER Carryout Food Container; Foam; 3-Comp; White; 8 x 7 1/2 x 2 3/10; 200/Carton (MA619789)
- WESTWARD Eva Top Mat (73-454)
- FEDERAL SIGNAL Flash Tube (K8107178A)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- Newage Products Storage Cabinet Parts