Shop All Modular Storage Systems
Newage Products
Bold 3.0 Grey 14 PC (2xLWB, 2xLWR, 2x48" SS)
Mfr # 50417
Zoro # G800721003
product price: $3,238.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,238.99
Free 30-Day Returns
Key Features
- Overall Width 216
- Overall Height 76.75
- Overall Depth 18
- Weight 805.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 50417
- Zoro # G800721003
- UPC # 676065504175
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 216 |
Overall Height | 76.75 |
Overall Depth | 18 |
Details
Weight | 805.58 |
Description
Designed to make a big statement in garages, workshops, mudrooms and other areas of your home, the Bold 3.0 Series cabinet system instantly upgrades the look of your space, providing you with organized storage for all your belongings.
Built with heavy-duty 24-gauge steel for added strength, these cabinets are ready to hold everything from sports equipment to gardening tools, and the scratch and stain resistant powder-coat paint finish protects the cabinets from everyday heavy use.
Full-length integrated handles allow you to quickly and easily access your gear, and adjustable steel shelves give you the flexibility to store items of all sizes, while fully-lockable doors ensure that your tools stay safe.
The Stainless Steel Worktop equips you with a great work space for repairs, hobbies, and DIY projects, and is easy to wipe down and keep clean.
Get organized, and simplify your life, with Bold 3.0 Series Garage Cabinets.
Built with heavy-duty 24-gauge steel for added strength, these cabinets are ready to hold everything from sports equipment to gardening tools, and the scratch and stain resistant powder-coat paint finish protects the cabinets from everyday heavy use.
Full-length integrated handles allow you to quickly and easily access your gear, and adjustable steel shelves give you the flexibility to store items of all sizes, while fully-lockable doors ensure that your tools stay safe.
The Stainless Steel Worktop equips you with a great work space for repairs, hobbies, and DIY projects, and is easy to wipe down and keep clean.
Get organized, and simplify your life, with Bold 3.0 Series Garage Cabinets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Gauge-5" Length (08530)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 9 in H, Clear (QUS265CL)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- ZORO SELECT Faucet Extension, Brass (08930)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, Gray (50408)
- NEWAGE PRODUCTS Pro Series 8 Piece Garage Cabinet Set with Bamboo Top, Gray (52090)
- NEWAGE PRODUCTS Bold 3.0 Grey 12 PC (2xLWR, 2xBW, 2x48" SS) (50411)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, White (54992)
- NEWAGE PRODUCTS Pro Series 10 Piece Garage Cabinet Set with Bamboo Top, Gray (52151)
- NEWAGE PRODUCTS Bold 3.0 Grey 7 PC (LWB, LWR, 48" SS) (50420)
- NEW AGE Modular Equip Stand, Solid shelves 15"x 30", 4 posts 24"H (21530ES24PC)
- Newage Products