Shop All Kitchen Cabinets
Newage Products
8 pc Home Cabinet Bar Set with Shelves and Glass Doors, Gray
Mfr # 85824
Zoro # G100948063
product price: $2,593.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$2,593.99
Free 30-Day Returns
Key Features
- Material Wood
- Width 73.75 in
- Height 84.1 in
- Depth 25.5 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 85824
- Zoro # G100948063
- Country of Origin Greece
- Category Kitchen Cabinets
Dimensions
Width | 73.75 in |
Height | 84.1 in |
Depth | 25.5 in |
Details
Material | Wood |
Color | Gray |
Number of Drawers | 4 |
Number of Doors | 8 |
Soft Close | Yes |
Item | Home Cabinet |
Number of Adjustable Shelves | 9 |
Includes | Set Includes: 1 x 24 in. Grey Three Drawer Cabinet, 1 x 24 in. Grey Two Door Base Cabinet, 1 x 24 in. Grey Two Door, Single Drawer Cabinet, 2 x 24 in. Grey Two Glass Door Wall Cabinet, 2 x 24 in. Grey Floating Shelf, 1 x 72 in. White Pearl Granite Countertop Extended, 2 x Grey Base Cabinet Side Panel, 4 x Grey Wall Cabinet Side Panel, 8 x Contemporary Small Handle - Brushed Nickel, 4 x Contemporary Large Handle - Brushed Nickel, 1 x Door Handle Template, 1 x Drawer Handle Template, 1 x 84 in. Grey Toe Kick (Large), 1 x 84 in. Cabinet Hanger Wall Rail (Large) |
Shape | Rectangular |
Wood Species | Particle Board |
Style | Classic shaker-style |
Finish | Gray |
Description
Entertain in style with our fully-assembled home cabinet sets. These versatile units are ideal as a home bar, dining room serving area, media room snack station or anywhere you need convenient storage in a sleek, space-saving profile. It’s the perfect place to keep serving sets, place mats, tablecloths and decorations along with glassware and other entertaining essentials. Full-extension drawers feature premium, soft-close hinges. Thick 18mm frame construction delivers outstanding durability beneath an easy-clean surface. Available in your choice of White or Gray matte finishes to complement any décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 32inL (RT4-5852)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK10 (1RHV7)
- ZORO SELECT Cup, Type Hook, Length 1 1/2 In, PK20 (1WBK3)
- BALDWIN ESTATE Satin Black Rosettes Satin Black (8090.190)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 24 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 24 in. D) (SA-WU3024-CM)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.30.4W)
- KAPAL 36x30 Pine Wall Cabinet (W3630-PFP)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Dark Brown/Black (ABW6554)
- Newage Products Kitchen Cabinetry