Shop All Kitchen Cabinets
Newage Products
7 pc Laundry Cabinet Set with 3in Sink and Faucet, Gray
Mfr # 85783
Zoro # G800948059
product price: $1,669.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,669.99
Free 30-Day Returns
Key Features
- Material Wood
- Width 63.25 in
- Height 56.75 in
- Depth 26.3 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 85783
- Zoro # G800948059
- Country of Origin Greece
- Category Kitchen Cabinets
Dimensions
Width | 63.25 in |
Height | 56.75 in |
Depth | 26.3 in |
Details
Material | Wood |
Color | Gray |
Number of Drawers | 0 |
Number of Doors | 4 |
Soft Close | Yes |
Item | Laundry Cabinet |
Number of Adjustable Shelves | 4 |
Finish | Gray |
Includes | Set Includes: 2 x 12 in. Grey Single Door Base Cabinet, 1 x 36 in. Grey Sink Cabinet, 2 x Grey Base Cabinet Side Panel, 1 x 36 in. Farmhouse Sink (including bottom grid), 1 x Chrome Commercial Pull Down Double Action Spray Faucet, 2 x 12 in. White Pearl Granite Countertop Extended, 1 x 84 in. Grey Toe Kick (Large), 4 x Contemporary Small Handle - Brushed Nickel, 1 x Door Handle Template, 1 x Drawer Handle Template, 1 x 84 in. Grey Toe Kick (Large) |
Shape | Rectangular |
Style | Classic shaker-style |
Wood Species | Particle Board |
Description
Our pre-configured Laundry Room Sets arrive fully assembled, making it easy for you to create a stylish, functional space you'll love. The strong frames are built for durable support, and our thick 19mm doors are constructed with four layers of lacquer over an MDF core for a smooth, beautiful paint finish. Soft-close metal drawer slides and hinges add smooth functionality, while the modern stainless steel sink with deep basin and contemporary pull-down faucet combine for a premium experience you'll look forward to using. Available in classic White or Gray with your choice of sleek, stylish hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed (S40D JUP 609)
- RANDALL 3' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-77)
- WRS 19" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 18-4 (01-30018-4)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY3)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H) (SA-BUS30-SW)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- SAUDER Kitchen Island Baltic Oak/white , Counter-height, multi-purpose table for kitchen storage and prep (428253)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- OMEGA NATIONAL PRODUCTS Maple 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.4V)
- Newage Products Kitchen Cabinetry