Shop All Kitchen Sinks
Newage Products
36in Standard Sink, Including bottom grid
Mfr # 80501
Zoro # G000957790
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Depth 8.9
- Number of Holes 1
- Finish Stainless Steel
- Height 9.5
- Depth 25.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80501
- Zoro # G000957790
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Bowl Depth | 8.9 |
Height | 9.5 |
Depth | 25.51 |
Width | 35.98 |
Details
Number of Holes | 1 |
Finish | Stainless Steel |
Description
Understated and minimalist, our 36” Standard Sink is effortlessly versatile, coordinating seamlessly with almost any style of kitchen. Designed with easy installation in mind, this sink simply drops down into your cabinet. The 36” width is ideal for busy kitchens, and there’s enough room for multiple pots and pans in its deep, single bowl.
Made from premium grade stainless steel, this sink is built for life-long use. Corrosion resistant, sound dampening and heat resistant, the end of the day clean up will soon be a fuss-free experience. This comes with a sink grid included for added protection.
Made from premium grade stainless steel, this sink is built for life-long use. Corrosion resistant, sound dampening and heat resistant, the end of the day clean up will soon be a fuss-free experience. This comes with a sink grid included for added protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- PLUMB PAK Straight Stop Supply Valve, 38 in Connection, Female Compression, QuarterTurn Actuator (PP2072LF/BG)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735172-400.020)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- COBRA TOOLS AUGER SINK KLEAN1/4""X20' (90220)
- RUVATI 32" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4300)
- ELKAY Replacemnt Hi-Dry Diaphragm Pack, 2 pcs. (A53226R)
- ROHL Kitchen Sink, Undermount Mount, 1 Hole (6307-00)
- NANTUCKET SINKS 30In. Prep-Station Single Bowl Undermount Stainless Steel Kitchen Sink with Included Accessories (SR-PS-3018-16)
- KIBI K2-DF33PI, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-DF33PI)
- Newage Products Kitchen Sinks