Shop All Kitchen Sinks
Newage Products
36in Farmhouse Sink, Including bottom grid
Mfr # 80520
Zoro # G800957846
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Depth 8.9
- Number of Holes 1
- Finish Stainless Steel
- Height 9.5
- Width 35.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80520
- Zoro # G800957846
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Bowl Depth | 8.9 |
Height | 9.5 |
Width | 35.98 |
Depth | 26.25 |
Details
Number of Holes | 1 |
Finish | Stainless Steel |
Description
Timeless and traditional, a Farmhouse sink will never go out of style. Our 36” farmhouse sink pairs seamlessly with our kitchen cabinets, dropping down neatly and easily despite the large size. Sleek in design but with a robust stainless steel construction, this sink is a long lasting investment, drawing the eye in both contemporary and traditional style kitchens with its bold look and satin finish.
Corrosion resistant, sound dampening and heat resistant, this sink makes tough washing up jobs easy. Pots and pans can be placed in the sink even while still hot, and the tough surface can easily withstand a dropped pan, while a bottom grid is included for added protection. Corrosion resistant, sound dampening and heat resistant, the end of the day clean up will soon be a fuss-free experience.
Corrosion resistant, sound dampening and heat resistant, this sink makes tough washing up jobs easy. Pots and pans can be placed in the sink even while still hot, and the tough surface can easily withstand a dropped pan, while a bottom grid is included for added protection. Corrosion resistant, sound dampening and heat resistant, the end of the day clean up will soon be a fuss-free experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts (3857)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- ZORO SELECT 304 Stainless Steel Coupling, 3/4 in x 3/4 in Pipe Fitting, Female NPT x Female NPT, Class 150 (40FC111N034)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073801)
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- KOHLER 3942-3-NA, 35-3/4" L, 24-5/16" W (3942-3-NA)
- NANTUCKET SINKS Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge (MOBYXL-16)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610PD)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- RUVATI 36" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9880BL)
- Newage Products Kitchen Sinks