Shop All Workbenches
Newage Products
2x8ft Pro Series Wall Mounted Shelf - White
Mfr # 40407
Zoro # G900721064
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 96
- Depth 24
- Height 33
- Weight 45.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 40407
- Zoro # G900721064
- UPC # 676065404079
- Country of Origin China
- Category Workbenches
Dimensions
Width | 96 |
Depth | 24 |
Height | 33 |
Details
Weight | 45.3 |
Description
Ultra-strong, easy to install, and adaptable to your space; NewAge Products Pro Series Wall Mounted Steel Shelves offer a versatile way to keep organized, and maximize off-the-floor storage space in your garage.
With the 2 ft. x 8 ft. Pro Series Steel Shelf, you’ve got full-length wall storage that’s easily accessible and keeps your often used items within reach. Combine lengthwise to create loft storage around the perimeter of your garage ceiling and take full advantage of your available overhead space.
Aircraft-Grade steel support cables tested to 3,000 lbs help support the engineered steel frame constructed from heavy-gauge steel, with a C-Shaped front perimeter beam, holding loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Make the most of your garage space, with NewAge Products Pro Series Wall Mounted Steel Shelves.
With the 2 ft. x 8 ft. Pro Series Steel Shelf, you’ve got full-length wall storage that’s easily accessible and keeps your often used items within reach. Combine lengthwise to create loft storage around the perimeter of your garage ceiling and take full advantage of your available overhead space.
Aircraft-Grade steel support cables tested to 3,000 lbs help support the engineered steel frame constructed from heavy-gauge steel, with a C-Shaped front perimeter beam, holding loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Make the most of your garage space, with NewAge Products Pro Series Wall Mounted Steel Shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- KNAPE & VOGT Bracket Shelf Twin Titnm 7In (182TI7)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- Newage Products Workbenches