2x4ft Pro Series Wall Mounted Shelf - White
Mfr # 40405
Zoro # G100720966
Key Features
- Width 48
- Depth 24
- Height 33
- Weight 25.2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 40405
- Zoro # G100720966
- UPC # 676065404055
- Country of Origin China
- Category Workbenches
Dimensions
Width | 48 |
Depth | 24 |
Height | 33 |
Details
Weight | 25.2 |
Description
Keep your outdoor gear, sports equipment and seasonal items off the floor and out of the way, with the Pro Series Wall Mounted Steel Shelves. The 2 ft. x 4 ft. Pro Series Shelf is the ideal wall storage solution to take advantage of the space above garage door rails, over windows, or tucked into corners. Stack the shelves vertically for multi-level wall organization, or combine lengthwise, to create a perimeter shelf unit around your garage. Aircraft-Grade steel support cables are tested to 1,000 lbs. for a safe solution that's adjustable to your stud spacing. The strong frame is constructed from heavy gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs. The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge. NewAge Products Pro Series Wall Mounted Steel Shelves are the perfect heavy-duty utility shelf for your organized garage.
- Includes: Pro Series White 2x4ft Wall Mounted Shelf
- Elevated steel shelf storage for large bins and outdoor gear
- 600 lbs. weight capacity for each Wall Shelf attached directly to studs or joists
- Aircraft-grade steel support cables tested to over 1,000 lbs
- High strength fasteners and hardware included for wood stud or concrete installation
- Multiple installation options, as close as 18 in. from the ceiling
- Support cables can be secured to wall studs, ceiling joists or other shelf units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 42 in D (184209643108DS)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67341S)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3AE-8)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- Newage Products Workbenches