Shop All Workbenches
Newage Products
2x4ft Pro Series Wall Mounted Shelf - Black
Mfr # 40404
Zoro # G500720979
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Depth 24
- Height 33
- Weight 25.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 40404
- Zoro # G500720979
- UPC # 676065404048
- Country of Origin China
- Category Workbenches
Dimensions
Width | 48 |
Depth | 24 |
Height | 33 |
Details
Weight | 25.2 |
Description
Keep your outdoor gear, sports equipment and seasonal items off the floor and out of the way, with the Pro Series Wall Mounted Steel Shelves.
The 2 ft. x 4 ft. Pro Series Shelf is the ideal wall storage solution to take advantage of the space above garage door rails, over windows, or tucked into corners. Stack the shelves vertically for multi-level wall organization, or combine lengthwise, to create a perimeter shelf unit around your garage.
Aircraft-Grade steel support cables are tested to 3,000 lbs. for a safe solution that's adjustable to your stud spacing. The strong frame is constructed from heavy gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
NewAge Products Pro Series Wall Mounted Steel Shelves are the perfect heavy-duty utility shelf for your organized garage.
The 2 ft. x 4 ft. Pro Series Shelf is the ideal wall storage solution to take advantage of the space above garage door rails, over windows, or tucked into corners. Stack the shelves vertically for multi-level wall organization, or combine lengthwise, to create a perimeter shelf unit around your garage.
Aircraft-Grade steel support cables are tested to 3,000 lbs. for a safe solution that's adjustable to your stud spacing. The strong frame is constructed from heavy gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
NewAge Products Pro Series Wall Mounted Steel Shelves are the perfect heavy-duty utility shelf for your organized garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUEBLANK)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 36 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-624GY)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UFE2)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- Newage Products Workbenches