Shop All Workbenches
Newage Products
2x Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black
Mfr # 40420
Zoro # G100720867
product price: $463.99
/pk 2, $232.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Width 96
- Depth 48
- Height 57
- Weight 155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 40420
- Zoro # G100720867
- UPC # 676065404208
- Country of Origin China
- Category Workbenches
Dimensions
Width | 96 |
Depth | 48 |
Height | 57 |
Details
Weight | 155 |
Description
Keep organized, and maximize overhead storage space in your garage with the NewAge Products Pro Series Wall Mounted Steel Shelves.
The 4 ft. x 8 ft. Pro Series Shelf gives you 32 square foot area for holding luggage, camping gear, and other bulky items you need cleared from your garage floor. Stack multiple shelves, connect them side-by-side, build around corners, install tight to the ceiling or mid-wall; there’s no wrong way to use this storage system.
Our Aircraft-Grade steel support cables are tested to 3,000 lbs. for a safe solution that's adjustable to your stud spacing. The heavily engineered frame is constructed from thick gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Big storage, customized to your space, with the Pro Series Wall Mounted Steel Shelves.
The 4 ft. x 8 ft. Pro Series Shelf gives you 32 square foot area for holding luggage, camping gear, and other bulky items you need cleared from your garage floor. Stack multiple shelves, connect them side-by-side, build around corners, install tight to the ceiling or mid-wall; there’s no wrong way to use this storage system.
Our Aircraft-Grade steel support cables are tested to 3,000 lbs. for a safe solution that's adjustable to your stud spacing. The heavily engineered frame is constructed from thick gauge steel and a C-Shaped front perimeter beam, for a shelf that easily supports loads up to 600 lbs.
The steel wire decks drop securely into the cross beam supports for even weight distribution, and a 1 inch perimeter safety lip prevents items from sliding off the edge.
Big storage, customized to your space, with the Pro Series Wall Mounted Steel Shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950CL1)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (30250BLACK)
- PROSOURCE Standard Shelf Sgl 24In White (25211PHL)
- JOHN STERLING 0158-12wt 12 in. White Tap Mount Heavy Duty Double Peg (0158-12WT)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- GLOBAL EQUIPMENT Packing Workbench W/Riser 3 Shelves, Laminate Square Edge, 72"W x 30"D (185698)
- Newage Products Workbenches