Shop All Kitchen Sinks
Newage Products
24in Standard Sink
Mfr # 80500
Zoro # G400957789
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Depth 8.9
- Number of Holes 1
- Finish Stainless Steel
- Depth 25.51
- Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newage Products
- MFR # 80500
- Zoro # G400957789
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Bowl Depth | 8.9 |
Depth | 25.51 |
Height | 9.5 |
Width | 24.02 |
Details
Number of Holes | 1 |
Finish | Stainless Steel |
Description
Understated and minimalist, our 24” Standard Sink is effortlessly versatile, coordinating seamlessly with almost any style of kitchen. Designed with easy installation in mind, this sink simply drops down into your cabinet. The 24” width is perfect for smaller kitchens in which worktop space is limited. Made from premium grade 18 gauge 304 stainless steel, this sink is built for life-long use. Corrosion resistant, sound dampening and heat resistant, the end of the day clean up will soon be a fuss-free experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel Shower Only (40316CBN)
- SPEAKMAN Strainer, Polished Chrome, Speakman (G21-0082-PC-P)
- RUBBERMAID COMMERCIAL Cleaner Refill, 9.8 oz, PK6 (FG400586)
- BRONDELL Swash Select EM417 Sidearm Bidet Seat with Warm Air Dryer, Elongated White (EM417-EW)
- BLANCO PRECIS UdrMt GraniteComp 33" 60/40 2Bowl Kitchen Sink Truffle (442522)
- GOURMETIER GKUS3018 Undermount Single Bowl Kitchen Sink, Brushed (GKUS3018)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Black (OFCH2230-BLACK)
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Satin Finish (D125223)
- ELKAY Sink, SS, 25x22x10.25", Top (DPC12522100)
- ELKAY Sink, SS, Triple Bowl, Undr (ELUH4020DBG)
- Newage Products Kitchen Sinks