Shop All Storage Cabinet Parts
Newage Products
24in Pants display rack
Mfr # 80622
Zoro # G900957852
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cabinets Aluminium
- Drawer Height 2.28 in
- Finish - Cabinets Mocha
- Width of Cabinet 22.56 in
- Depth of Cabinet 19.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 80622
- Zoro # G900957852
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 2.28 in |
Width of Cabinet | 22.56 in |
Depth of Cabinet | 19.09 in |
Details
Material - Cabinets | Aluminium |
Finish - Cabinets | Mocha |
Color | Mocha |
Includes | 24in Pants display rack |
Description
Store your pants neatly and free from creases with the Pants Display Rack. Slotting into any laundry base cabinet, this rack offers a fuss-free way to dry your pants, and you’ll never struggle to find the perfect pair in the morning. The soft close slide system allows for a relaxing start to the day.
This rack comes in three different sizes, 18”, 24” and 36” to match your cabinet width, storing 5, 6 or 9 pairs of pants. The steel alloy construction and powder coated Mocha finish ensures it’s a durable and aesthetic addition to your laundry cabinet.
This rack comes in three different sizes, 18”, 24” and 36” to match your cabinet width, storing 5, 6 or 9 pairs of pants. The steel alloy construction and powder coated Mocha finish ensures it’s a durable and aesthetic addition to your laundry cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in Male NPT Drum Tap, Polyethylene, 2-1/4 in Dia, 6-1/2 in L (2"PE)
- WARPS LINER SHELF 24""X10' BISQ (PM210-Q)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006Q)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- LISTA Partition 3 In x 18 In (P100-27)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- Newage Products Storage Cabinet Parts