Shop All Storage Cabinet Parts
Newage Products
12in Pull out double basket
Mfr # 80600
Zoro # G500957801
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cabinets Steel
- Drawer Height 21.5 in
- Width of Cabinet 8.54 in
- Finish - Cabinets Chrome
- Depth of Cabinet 17.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newage Products
- MFR # 80600
- Zoro # G500957801
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 21.5 in |
Width of Cabinet | 8.54 in |
Depth of Cabinet | 17.65 in |
Details
Material - Cabinets | Steel |
Finish - Cabinets | Chrome |
Color | Chrome |
Includes | 12in Pull out double basket |
Description
Make best use of your cabinet space with the Pull Out Double Basket. Designed to keep all your kitchen essentials close to hand, this high quality storage basket allows for unobstructed access to the back of each cabinet, perfect for storing food containers, canned goods, cutting boards and spices.
This double basket fits neatly into our base cabinets and is available in two different sizes to suit your cabinet width. The two levels ensure you have ample space for your kitchen equipment, while the high quality steel alloy construction is durable and easy to clean if needed. Mount to the cabinet base panel for additional storage space in any busy kitchen. It slides softly closed after use.
This double basket fits neatly into our base cabinets and is available in two different sizes to suit your cabinet width. The two levels ensure you have ample space for your kitchen equipment, while the high quality steel alloy construction is durable and easy to clean if needed. Mount to the cabinet base panel for additional storage space in any busy kitchen. It slides softly closed after use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H (DG92050BL)
- 80/20 Slide In T-Nut Sa M8 (13025)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- HIGHBOY Extra Storage 3 Door Cabinet; White (HI21725)
- DURHAM Steel Storage Parts Bin Cabinet, Open Front, 33-3/4x11-1/2x11-1/2, 16 Compartments (353-95)
- WARPS BAG STORAGE 60""X108"" PK2 (CB-60)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- HARDWARE RESOURCES Spoon Shelf Support with 5 mm Pin - Bright Nickel, Retail Pack 2PK (1306BN-R)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- INROOM FURNITURE DESIGNS Inroom Furniture Design Y05-WH Kitchen Cart (Y05-WH)
- Newage Products Storage Cabinet Parts