Shop All Window & Screen Repair
New York Wire
SAINT-GOBAIN ADFORS 10207 48 in. x 25 ft. Bright Aluminum Screen
Mfr # 5887146
Zoro # G004010484
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New York Wire
- MFR # 5887146
- Zoro # G004010484
- Country of Origin China
- Category Window & Screen Repair
Description
Strong and durable, 18 x 16 mesh, .011 diameter screening. Protective finish prevents corrosion, strengthens weave, and enhances appearance. Resists rust and will not sag. Ready rolls enough to cover 2 average size windows or 1 average size screen door. Economy rolls enough to cover 6 average size windows or 3 average size screen doors, plus screening left over.
Features- Aluminium.
- Bright - 25 ft. Economy Rolls.
- Width - 48 in.
- Dimension - 10 x 10 x 49
- Item Weight - 4.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO402)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 16"D X 16"H (BKTP01X16X16HU)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Ceiling Hook (N220-491)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- NEW YORK WIRE New York Wire 10105 Bright Aluminum Screen 36 x 84 in. (6209209)
- NEW YORK WIRE Adfors Screen/Spline Installation Tool, Wood Handle (FSP8567-U)
- NEW YORK WIRE 10105 Bright Aluminum Screen 36 x 84 in. (NE385779)
- PRIME-LINE Spline Channel Bail Latch with Screws, Mill Finish 4 Pack (PL 7768)
- KEEN P 7867 72 in. Rigid Vinyl Glazing - White (KE2501294)
- NATIONAL HARDWARE Push Button Keyed Latch (N213-124)
- STRYBUC 100ft Gray Vinyl Glazing (68-9)
- New York Wire Window & Screen Repair