Shop All Window Replacement Screens
New York Wire
New York Wire FCS8871-M 60 in. x 100 ft. Fiberglass Screen Cloth; Gray
Mfr # 614404
Zoro # G103784255
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New York Wire
- MFR # 614404
- Zoro # G103784255
- UPC # 11646305183
- Country of Origin Mexico
- Category Window Replacement Screens
Description
Features
- Fiberglass screen cloth
- Mesh - 18 x 16 in.
- Color - Gray
- Size - 60 in. X 100 ft.
- Dimension - 60.2 x 4.5 x 4.5 in.
- Item weight - 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPT5)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- DELTANA Door Knocker-Viewer, Victorian Rope Satin Nickel (DKV6RU15)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container Lid (CAN-50LID)
- NEW YORK WIRE New York Wire FCS9352-M 60 in. x 100 ft. Brite Aluminum Wire Screening Roll (479451)
- NEW YORK WIRE New York Wire FCS9166-M 30 in. x 100 ft. Aluminum Screen Cloth; Black (137467)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 72 x 25', Black, 17x13 Mesh, One Roll (3030321)
- ADFORS 48 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9459-M)
- PHIFER WIRE Screen Fiber 28X100 Char (3002514)
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- ADFORS SCREEN 36""X7' CHAR (FCS9370-M)
- New York Wire Window Replacement Screens