Shop All Window Replacement Screens
New York Wire
New York Wire FCS8776-M 28 in. x 100 ft. Fiberglass Screen Cloth; Gray
Mfr # 151415
Zoro # G503784237
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New York Wire
- MFR # 151415
- Zoro # G503784237
- Country of Origin Mexico
- Category Window Replacement Screens
Description
Features
- Fiberglass screen cloth
- Mesh - 18 x 16 in.
- Color - Gray
- Size - 28 in. X 100 ft.
- Dimension - 28.5 x 4.5 x 4.5 in.
- Item weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Inset Left Hand Locking Device for 563/569 Tandem Slides (T51.1901.PS L)
- SPEC Compression Spring, Stainless Steel, PK10, C04200550500S (C04200550500S)
- 3M O-Ring A0042, 5 mm x 2 mm, 1/pk (28115)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- NEW YORK WIRE New York Wire FCS9166-M 30 in. x 100 ft. Aluminum Screen Cloth; Black (137467)
- NEW YORK WIRE New York Wire FCS9352-M 60 in. x 100 ft. Brite Aluminum Wire Screening Roll (479451)
- PHIFER WIRE 72 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3000017)
- SWIVEL AWS2433 Metal Rail Extension Window Screen - 24 x 19-33 in. (SW29970)
- ADFORS CCL Solar Screen, 60" x 100FT (FCS8981-M)
- SAINT-GOBAIN ADFORS 28 in. W X 100 ft. L Charcoal Fiberglass Insect Screen Cloth (FCS8603-M)
- GILA Film Windo Priv3X15Slvr (50146287)
- New York Wire Window Replacement Screens