Shop All Window & Screen Repair
New York Wire
New York Wire 33507 30 In. x 100 Ft. Screen Charcoal Fiberglass
Mfr # 4947040
Zoro # G404020236
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New York Wire
- MFR # 4947040
- Zoro # G404020236
- Country of Origin Mexico
- Category Window & Screen Repair
Description
18 x 16 mesh, .011 diameter, easy to install, flexible screening for use in doors, windows, porch and patio enclosures. Resists stretching and shrinking. Will not dent, fade, or corrode. Comes by the roll for contractors or used for in-store cutting.
Features- Fiberglass
- Charcoal - 100 ft. Roll polywrapped
- Width - 30 in.
- 250 square ft.
- Dimension - 26.45 x 4.64 x 3.26 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply Board, 12VDC @ 10A (AL1012ULXB)
- BALDWIN Estate Satin Nickel Door Stop (4045.150)
- TOUGH GUY Access Door, Insulated, Alum, 12x12In (2VE90)
- KWIKSET Plainlatch Int 6W Al Bb (81826-001)
- NEW YORK WIRE New York Wire 10105 Bright Aluminum Screen 36 x 84 in. (6209209)
- NEW YORK WIRE SAINT-GOBAIN ADFORS 10207 48 in. x 25 ft. Bright Aluminum Screen (5887146)
- NEW YORK WIRE Adfors Screen/Spline Installation Tool, Wood Handle (FSP8567-U)
- NEW YORK WIRE 10105 Bright Aluminum Screen 36 x 84 in. (NE385779)
- NATIONAL HARDWARE TURNBUCKL H/H 5/16X9.25"" (N222-018)
- STRYBUC Vinyl Glazing Bead Black (900-17038)
- KEEN 0.75 in. Metal Plunger Latches (KE150860)
- New York Wire Window & Screen Repair