Shop All Window & Screen Repair
New York Wire
New York Wire 33504 24 In. x 100 Ft. Screen Charcoal Fiberglass
Mfr # 4947032
Zoro # G104020291
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New York Wire
- MFR # 4947032
- Zoro # G104020291
- Country of Origin Mexico
- Category Window & Screen Repair
Description
18 x 16 mesh, .011 diameter, easy to install, flexible screening for use in doors, windows, porch and patio enclosures. Resists stretching and shrinking. Will not dent, fade, or corrode. Comes by the roll for contractors or used for in-store cutting.
Features- Fiberglass
- Charcoal - 100 ft. Roll polywrapped
- Width - 24 in.
- 200 square ft.
- Dimension - 24.35 x 4.51 x 4.38 in.
- Item Weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 004, Silicone, 0.07 In., PK100 (U38883.006.0007)
- PRIME-LINE 19/64 in. x 200 ft., Gray Vinyl Glazing Channel Single Pack (P 7741)
- GENESIS 60 Inch Drawer Slide Locks In & Out (ADS 7650-60 RH)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 4" (V95004)
- NEW YORK WIRE Adfors Screen/Spline Installation Tool, Wood Handle (FSP8567-U)
- NEW YORK WIRE SAINT-GOBAIN ADFORS 10207 48 in. x 25 ft. Bright Aluminum Screen (5887146)
- NEW YORK WIRE Screening 32 in. Charcoal Fibergl (FCS8624-M)
- NEW YORK WIRE New York Wire 10105 Bright Aluminum Screen 36 x 84 in. (6209209)
- NEW YORK WIRE 10105 Bright Aluminum Screen 36 x 84 in. (NE385779)
- PRIME-LINE Spline Channel Bail Latch with Screws, Mill Finish 4 Pack (PL 7768)
- NATIONAL HARDWARE Screen/Strm Dr Set Znc (N190-751)
- New York Wire Window & Screen Repair