New York Wire

New York Wire 30848 Insect Screen 36 In.


product price: $172.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

20 x 20 screen, woven in a finer mesh with small holes designed to provide protection from small flying insects. Used for porches, patios, doors and windows.

Features
  • Size - 36 in. x 100 ft.
  • Dimension - 36 x 6 x 6 in.
  • Item Weight - 18 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.