Shop All Window & Screen Repair
New York Wire
New York Wire 30510 36 In. x 100 Ft. Fiberglass Screen Gray
Mfr # 4964656
Zoro # G504021560
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New York Wire
- MFR # 4964656
- Zoro # G504021560
- Country of Origin Mexico
- Category Window & Screen Repair
Description
18 x 16 mesh, .011 diameter, easy to install, flexible screening for use in doors, windows, porch and patio enclosures. Resists stretching and shrinking. Will not dent, fade, or corrode.
Features- Color - Gray.
- Size - 36 in. x 100 ft.
- Dimension - 4.44 x 4.32 x 36.27 in.
- Item Weight - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 118, 7/8, 1.068, PK50 (U38801.009.0087)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (424DKB-48)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Duronodic Dark Bronze (7101-510-313-00)
- NEW YORK WIRE SAINT-GOBAIN ADFORS 10207 48 in. x 25 ft. Bright Aluminum Screen (5887146)
- NEW YORK WIRE Screening 32 in. Charcoal Fibergl (FCS8624-M)
- NEW YORK WIRE Adfors Screen/Spline Installation Tool, Wood Handle (FSP8567-U)
- NEW YORK WIRE 10105 Bright Aluminum Screen 36 x 84 in. (NE385779)
- NEW YORK WIRE New York Wire 10105 Bright Aluminum Screen 36 x 84 in. (6209209)
- PRIME-LINE Prime Line Products P7744 Gray Glass Glazing - 200 Ft. (3125218)
- PIPEKNIFE EZD Circular Blade Deglazing Tool (EZDGLZRT)
- New York Wire Window & Screen Repair