Shop All Window & Screen Repair
New York Wire
New York Wire 30508 32 In. x 100 Ft. Fiberglass Screen Gray
Mfr # 4964649
Zoro # G804021598
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New York Wire
- MFR # 4964649
- Zoro # G804021598
- Country of Origin Mexico
- Category Window & Screen Repair
Description
18 x 16 mesh, .011 diameter, easy to install, flexible screening for use in doors, windows, porch and patio enclosures. Resists stretching and shrinking. Will not dent, fade, or corrode.
Features- Color - Gray.
- Size - 32 in. x 100 ft.
- Dimension - 32.25 x 4.35 x 4.35 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS DOWNSPOUT ANCHOR 2"" X 3"" (85210)
- STERLING SEAL & SUPPLY 159 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A159X250)
- SPD Welded Blade End Gas Spring (GSWB2286134)
- ALEKO Aleko LM137-UNB Universal Gate Garage Door Opener Remote Control with Transmitte Homelink Compatible (LM137-UNB)
- NEW YORK WIRE Screening 32 in. Charcoal Fibergl (FCS8624-M)
- NEW YORK WIRE Adfors Screen/Spline Installation Tool, Wood Handle (FSP8567-U)
- NEW YORK WIRE 10105 Bright Aluminum Screen 36 x 84 in. (NE385779)
- NEW YORK WIRE New York Wire 10105 Bright Aluminum Screen 36 x 84 in. (6209209)
- NEW YORK WIRE SAINT-GOBAIN ADFORS 10207 48 in. x 25 ft. Bright Aluminum Screen (5887146)
- NATIONAL HARDWARE Fastener Snap Zinc Plated (N192-179)
- PHILIPSIFER SCREEN SPLINE BLACK 0.125in. (3028737)
- New York Wire Window & Screen Repair