Shop All Recreational Vehicle Accessories
New York Wire
New York Wire 13117 24 x 84 In. Charcoal Aluminum Screen
Mfr # 5291398
Zoro # G804020508
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New York Wire
- MFR # 5291398
- Zoro # G804020508
- Country of Origin United States
- Category Recreational Vehicle Accessories
Description
Features
- Strong and durable.
- Protective finish prevents corrosion, strengthens weave, and enhances appearance.
- Resists rust and will not sag.
- Ready rolls enough to cover 2 average size windows or 1 average size screen door.
- Economy rolls enough to cover 6 average size windows or 3 average size screen doors, plus screening left over.
- Aluminum
- Charcoal - 7 ft. Ready Rolls
- 18 x 16 mesh
- 0.011 in. Diameter
- Size - 24 x 84 in.
- Dimension - 10 x 10 x 24 in.
- Item Weight - .7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 54 Weld Warren Hoe (28112000)
- FLASH FURNITURE Black Indoor/Outdoor Steel Hanging Chair C Stand (SB-SH1STAND-GG)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 28" (283RNDD025)
- JACTO Jacto Sprayer Hose PJB-8c 1224680 (1224680)
- PRIME-LINE 171781-R Right Hand Stanley Awning Window Operator (848911)
- FULTON Fulton 48PWR-CL Battery Operated Portable Stern Light - 'C' Clamp Mount (48PWR-CL)
- DICOR Dicor 85T40-30 EPDM Rubber Roofing - 8'6" x 30', Tan (85T40-30)
- ANDERSON MARINE Anderson Marine 56-15R 452 and 452L Side Marker - Replacement Lens (56-15R)
- STRIKE3 16 ft. Black Aluminum Insert Gutter & Awning Rail (ST756732)
- HENGS Heng's V071101-C1G1 Jensen Roof Vent - 14" x 14", White (V071101-C1G1)
- VALTERRA VALTERRA LLC A77001 Mini Dish Drainer; White (V46-A77001)
- New York Wire Camping Equipment