Shop All Brake Accessories
New Star
Slack Adjuster, Automatic
Mfr # 2ZKH3
Zoro # G2628875
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- Drilling Length (In.) 5 1/2 in
- Material Steel
- Finish Powder-Coated
- Spline 1-1/2 to 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Star
- MFR # 2ZKH3
- Zoro # G2628875
- Country of Origin China
- Category Brake Accessories
Dimensions
Drilling Length (In.) | 5 1/2 in |
Arm Length | 5 1/2 in |
Spline Diameter | 1 1/2 in |
Details
Item | Slack Adjuster |
Type | Automatic |
Material | Steel |
Finish | Powder-Coated |
Spline | 1-1/2 to 28 |
Standards | SAE J1461 |
Adjustment Type | Automatic |
Number of Spline Teeth | 28 |
Description
Slack Adjuster, Automatic, Drilling Length 5 1/2 In., Spline 1 1/2 to 28, Material Steel, Black Powder Finish, Standards SAE Test J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Truck Valve Extension, 3-1/16", PK10 (440-2)
- FIRST STOP Drum Brake Self-Adjuster Repair Kit, HW2822 (HW2822)
- LANG TOOLS Heavy Duty Battery Carrier (B-600)
- MAG 1 Engine Oil, Hi Mileage, 5W-30, 5 Qt. (MAG66732)
- AGS Splice-Lok Clamp Locator Cage, 1/2" (AC8-05) (AC-8-05)
- AGS Brass Brake Line Union, 5/16 (1/2-20 Inverted), 1/bag (BLU-5B)
- VELVAC Lp-3 Low Pressure Switch Single Term (034041)
- VELVAC Air Brake Diaphragm Type 9 (031021)
- AGS Steel Brake Line Union, 3/16 (M10x1.0 Bubble), 1/card (BLU-8C)
- AGS Transmission/Oil Cooler Line Connector-3/8 x 5/8-18-GM 2006-1996-1/Bag (TR-765)
- AGS Brass Compression Sleeve, 3/8 Tube, 1/bag (CFS-4B)
- New Star Brake Accessories