Shop All Brake Parts
New Star
Service Spring Chamber, Type 16
Mfr # 2ZKF4
Zoro # G2132715
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder
- Material Steel
- Type Type 16
- Standards SAE Test J1461
- Product Type Service Spring Chamber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Star
- MFR # 2ZKF4
- Zoro # G2132715
- Country of Origin China
- Category Brake Parts
Details
Item | Service Spring Chamber |
Finish | Black Powder |
Material | Steel |
Type | Type 16 |
Standards | SAE Test J1461 |
Product Type | Service Spring Chamber |
Spring Type | Type 16 |
Description
Service Spring Chamber, Product Type Service Spring Chamber, Spring Type Type 16, Finish Black Powder, Material Steel, Includes -, Standards SAE Test J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #H3 3" x1" x1" (A-9703399-LED)
- EXTREME MAX Extreme Max 3005.4122 Deluxe Flip-Up Dock Ladder - 6-Step (3005.4122)
- MTD Wheel Asm-7 X 2 Bl (634-04607)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (17379)
- NEW STAR Clevis, Steel (2ZKG1)
- NEW STAR Service Spring Chamber, Type 30 (2ZKF7)
- NEW STAR Diaphragm, Type 30 (2ZKF9)
- NEW STAR Diaphragm, Type 24 (2ZKF8)
- TRAMEC SLOAN Male Elbow, Compression, Brass, 1/2In Tube (969-8NS)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 3/8InTube (A68)
- SUR&R Air Brake Connector Kit, Compression Type (AB25)
- New Star Automotive Brakes