Shop All Brake Parts
New Star
Clevis, Steel
Mfr # 2ZKG1
Zoro # G1840334
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type 5/8"-18 Pin (1/2 in dia x 9/32 in Width)
- Finish zinc plated
- Standards SAE J1461
- Includes Clevis Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Star
- MFR # 2ZKG1
- Zoro # G1840334
- Country of Origin China
- Category Brake Parts
Dimensions
Details
Item | Clevis |
Material | Steel |
Type | 5/8"-18 Pin (1/2 in dia x 9/32 in Width) |
Finish | zinc plated |
Standards | SAE J1461 |
Includes | Clevis Pin |
Product Type | Clevis Pin |
Description
Clevis, 5/8 In.-18 Pin (1/2 in dia x 9/32 in Width), Material Steel, Zinc Plated Finish, Standards SAE J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA BEADS Tire Balancing Beads, 14 oz. (Fleet)
- PENTALIFT Lenses, Yellow Lens Only (060-0512)
- GATES FHP LOW HORSE-POWER V-BELT (1370)
- ZORO SELECT Parts Tray, Magnetic, 1-1/2 H x 6 In D, SS (10E751)
- NEW STAR Diaphragm, Type 24 (2ZKF8)
- NEW STAR Diaphragm, Type 30 (2ZKF9)
- NEW STAR Service Spring Chamber, Type 30 (2ZKF7)
- PARKER Adapter, 5/8 in. Tube Size, 2.44 in. L (37PTCSP-10-8)
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-250)
- WEATHERHEAD Union Tee, 1/4 In Tube Sz (1464X4)
- TRANSIT AUTO Rear Brake Drum Shoes And Spring Kit For Honda Civic (K8N-100343)
- New Star Brake Parts